238.06

COMPARE

238.06

Description
238.06H MOTION CONTROL INSERT

HUCO ENGINEERING

Part # 238.06H

BDI # 18203826

Features

Component: Insert
Inch - Metric: Metric
Material: Nylon
Outside Diameter - Inch: 0.252
Outside Diameter - Millimeter: 6.4

Other Features: Components May or May Not Intermix Among Brands | Natural
Coupling Type: Oldham Coupling
Torque: 0.531In-Lbs

Price Inventory : Available to order
Loading Price
QTY
238.19

COMPARE

238.19

Description
238.19H OLDHAM MOTION CONTROL DISC

HUCO ENGINEERING

Part # 238.19H

BDI # 18203829

Features

Component: Insert
Inch - Metric: Metric
Material: Nylon
Outside Diameter - Inch: 0.752
Outside Diameter - Millimeter: 19.1

Other Features: Components May or May Not Intermix Among Brands | Natural
Coupling Type: Oldham Coupling
Torque: 15In-Lbs

Price Inventory : Available to order
Loading Price
QTY
238.33

COMPARE

238.33

Description
238.33H DISC

HUCO ENGINEERING

Part # 238.33H

BDI # 18203831

Features

Component: Insert
Inch - Metric: Metric
Material: Nylon
Outside Diameter - Inch: 1.311
Outside Diameter - Millimeter: 33.3

Other Features: Components May or May Not Intermix Among Brands | Natural
Coupling Type: Oldham Coupling
Torque: 80In-Lbs

Price Inventory : Available to order
Loading Price
QTY
238.41

COMPARE

238.41

Description
238.41H MOTION CONTROL INSERT

HUCO ENGINEERING

Part # 238.41H

BDI # 18203832

Features

Component: Insert
Inch - Metric: Metric
Material: Nylon
Outside Diameter - Inch: 1.626
Outside Diameter - Millimeter: 41.3

Other Features: Components May or May Not Intermix Among Brands | Natural
Coupling Type: Oldham Coupling
Torque: 150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
238.13

COMPARE

238.13

Description
238.13H OLDHAM DISC

HUCO ENGINEERING

Part # 238.13H

BDI # 18203828

Features

Component: Insert
Inch - Metric: Metric
Material: Nylon
Outside Diameter - Inch: 0.5
Outside Diameter - Millimeter: 12.7

Other Features: Components May or May Not Intermix Among Brands | Natural
Coupling Type: Oldham Coupling
Torque: 4.4In-Lbs

Price Inventory : Available to order
Loading Price
QTY