01BCP560MGRLAB
Description
01BCP560MGRLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 560MM POR
Part # 01BCP560MGRLAB
BDI # 24714603
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
168
Other Features:
Single Row | Medium Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
36.9
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
552
01BCP600MEXLAB
Description
01BCP600MEXLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 600MM POR
Part # 01BCP600MEXLAB
BDI # 24714605
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
172
Other Features:
Single Row | Medium Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
35.7
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
597
01BCP600MGRLAB
Description
01BCP600MGRLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 600MM POR
Part # 01BCP600MGRLAB
BDI # 24714607
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
172
Other Features:
Single Row | Medium Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
35.7
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
597
03EBCP2200GRLAB
Description
03EBCP2200GRLAB PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 22"
Part # 03EBCP2200GRLAB
BDI # 24715810
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
310
Other Features:
Single Row | Enhanced Extra Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
37
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
622.3
02BCP500MEXLAB
Description
02BCP500MEXLAB PILLOW BLOCK UNIT ; HEAVY DUTY 500MM POR
Part # 02BCP500MEXLAB
BDI # 24714992
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
226
Other Features:
Single Row | Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
33.2
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
572