01E BCP 207 GR AT/C
Description
COP.01EBCP207GRAT/C HOUSING SEAL ; NON-RETURNABLE
Part # COP.01EBCP207GRAT/C
BDI # 24968388
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104.78
Other Features:
Single Row | Enhanced Medium Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.2
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
80
01EBCSAFC518303GRAT
Description
COP.01EBCSAFC518303GRAT PILLOW BLK UNIT ; NON-RETURNABLE ENCHANCED MED DTY 3-3/16"
Part # COP.01EBCSAFC518303GRAT
BDI # 22989205
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
134.95
Other Features:
Single Row | Enhanced Medium Duty | SAFC Pedestal
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
101.6
01EBCP70MEXAT
Description
COP.01EBCP70MEXAT PILLOW BLOCK UNIT ; NON-RETURNABLE ENCHANCED MED DUTY 70MM
Part # COP.01EBCP70MEXAT
BDI # 17115951
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
114
Other Features:
Single Row | Enhanced Medium Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.6
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
95
01E BCP 203 EX AT/C
Description
COP.01EBCP203EXAT/C HOUSING SEAL ; NON-RETURNABLE
Part # COP.01EBCP203EXAT/C
BDI # 24968378
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104.78
Other Features:
Single Row | Enhanced Medium Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.2
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
80
01 BCP 415 EX AT/C
Description
COP.01BCP415EXAT/C HOUSING SEAL ; NON-RETURNABLE
Part # COP.01BCP415EXAT/C
BDI # 24968294
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
155.575
Other Features:
Single Row | Medium Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
17.7
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
162