NP2.15/16
Description
NP2.15/16 PILLOW BLOCK MOUNTED UNIT ; 2-15/16" ID 82.6MM 275MM OAL X 164MM OAH
Part # NP2.15/16
BDI # 1192113
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
77.775
Other Features:
Single Row | Self-Lubrication
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
82.55