03EBCP280MEXAT
Description
03EBCP280MEXAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 280MM
Part # 03EBCP280MEXAT
BDI # 24715816
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
244
Other Features:
Single Row | Enhanced Extra Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
19.8
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
368
03EBCP1100EXAT
Description
03EBCP1100EXAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 11"
Part # 03EBCP1100EXAT
BDI # 24715792
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
244
Other Features:
Single Row | Enhanced Extra Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
19.8
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
368.3
01BCP1300EXLAB
Description
01BCP1300EXLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 13" POR
Part # 01BCP1300EXLAB
BDI # 24714503
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
136
Other Features:
Single Row | Medium Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
24.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
368.3
01BCP1300EXAT
Description
01BCP1300EXAT PILLOW BLOCK UNIT ; MEDIUM DUTY 13" POR
Part # 01BCP1300EXAT
BDI # 24714501
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
136
Other Features:
Single Row | Medium Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
24.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
368.3
01BCP1300GRLAB
Description
01BCP1300GRLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 13" POR
Part # 01BCP1300GRLAB
BDI # 24714507
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
136
Other Features:
Single Row | Medium Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
24.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
368.3