02EBCPM415GRAT
Description
02EBCPM415GRAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 4-15/16"
Part # COP.02EBCPM415GRAT
BDI # 24530741
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
184.15
Other Features:
Single Row | Enhanced Heavy Duty | M-Line Pedestal
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
16.6
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
155.6
02BCPM415GRAT
Description
COP.02BCPM415GRAT PILLOW BLOCK UNIT ; NON-RETURNABLE HEAVY DUTY 4-15/16"
Part # COP.02BCPM415GRAT
BDI # 19082407
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
184.15
Other Features:
Single Row | Heavy Duty | M-line Pedestal
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
16.6
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
155.6
02EBCPM415EXAT
Description
02EBCPM415EXAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 4-15/16"
Part # COP.02EBCPM415EXAT
BDI # 24530739
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
184.15
Other Features:
Single Row | Enhanced Heavy Duty | M-Line Pedestal
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
16.6
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
155.6
02BCPM130MGRAT
Description
02BCPM130MGRAT PILLOW BLOCK UNIT ; HEAVY DUTY 130MM
Part # 02BCPM130MGRAT
BDI # 22989883
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
181
Other Features:
Single Row | Heavy Duty | M-line Pedestal
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
16.6
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
155.6
02BCSAFC526115MGRAT
Description
02BCSAFC526115MGRAT PILLOW BLK UNIT ; HEAVY DUTY 115MM
Part # 02BCSAFC526115MGRAT
BDI # 22990002
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
161.925
Other Features:
Single Row | Heavy Duty | SAFC Pedestal
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.3
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
152.4