02BCSAFC532508GRAT
Description
COP.02BCSAFC532508GRAT PILLOW BLOCK UNIT ; NON-RETURNABLE HEAVY DUTY 5-1/2"
Part # COP.02BCSAFC532508GRAT
BDI # 22990069
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
187.325
Other Features:
Single Row | Heavy Duty | SAFC Pedestal
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
18.6
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
170
02BCSAFC532140MGRAT
Description
02BCSAFC532140MGRAT PILLOW BLK UNIT ; HEAVY DUTY 140MM
Part # 02BCSAFC532140MGRAT
BDI # 22990050
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
187.325
Other Features:
Single Row | Heavy Duty | SAFC Pedestal
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
18.3
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
170
02BCSAFQ532503EXAT
Description
02BCSAFQ532503EXAT PILLOW BLOCK UNIT ; HEAVY DUTY 5-3/16"
Part # 02BCSAFQ532503EXAT
BDI # 22990232
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
187.325
Other Features:
Single Row | Heavy Duty | Angled Pedestal Base
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
18.6
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
170
02BCSAFQ532140MEXAT
Description
02BCSAFQ532140MEXAT PILLOW BLK UNIT ; HEAVY DUTY 140MM
Part # 02BCSAFQ532140MEXAT
BDI # 22990216
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
187.325
Other Features:
Single Row | Heavy Duty | Angled Pedestal Base
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
18.3
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
170
02BCSAFQ532145MEXAT
Description
02BCSAFQ532145MEXAT PILLOW BLK UNIT ; HEAVY DUTY 145MM POR
Part # 02BCSAFQ532145MEXAT
BDI # 22990224
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
187.325
Other Features:
Single Row | Heavy Duty | Angled Pedestal Base
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
18.3
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
170