NA8AH7-50M-LK
Description
NA8AH7-50M-LK HANGER BEARING ; 90MM OD
Part # NA8AH7-50M-LK
BDI # 22529618
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
56.642
Other Features:
Poly-Round Bearing | With Double Lock Locking Sleeve
Housing Style:
Hanger Unit
Housing Material:
Machined Stainless Steel
Mounting Method:
Double Lock Collar Sleeve
Mounting Thread:
1 Straight Pipe Female
Housing Outside Diameter - Millimeter:
114.3
Base to Center Height - Millimeter:
82.6
Rolling Element:
Sleeve Bearing
P2B-SCU-75M-NL
Description
P2B-SCU-75M-NL ; POR PLLW BLOCK BALL BRNG NON-RETURNABLE
Part # 141052
BDI # 22269273
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
59.207
Other Features:
Single Row | Normal Duty | Wide Inner Ring
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
82.6
P2B-GTU-75M;076910
Description
P2B-GTU-75M PILLOW BLOCK BEARING, GRIP-TIGHT BALL BEARING (SMARTCATALOG)
Part # 076910
BDI # 27305687
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
62.5
Other Features:
Single Row | Normal Duty | High Base | Wide Inner Ring | Thin Wall
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
82.6