Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
320.548
Other Features:
Double Row | Hydraulic Mounting
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
40
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
368.3
TAAPH176K1315SO
Description
TAAPH176K1315SO ; SPHERICAL RLR BRG SOLID-BLK HOUSED UNIT
Part # TAAPH176K1315SO
BDI # 22085960
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
360.68
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
40
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
368.3
TAA31SN80K380SO
Description
TAA31SN80K380SO ; SPHERICAL RLR BRG SOLID-BLK HOUSED UNIT
Part # TAA31SN80K380SO
BDI # 22085998
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
371
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
37.4
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
380
TAA31SN76K360SO
Description
TAA31SN76K360SO ; SPHERICAL RLR BRG SOLID-BLK HOUSED UNIT
Part # TAA31SN76K360SO
BDI # 22085902
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
361
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
34.3
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
360
TAAPH080K1500SO
Description
TAAPH080K1500SO ; SPHERICAL RLR BRG SOLID-BLK HOUSED UNIT
Part # TAAPH080K1500SO
BDI # 22085948
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
370.586
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
40
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
368.3