03BCP1300EXLAB
Description
03BCP1300EXLAB PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 13"
Part # 03BCP1300EXLAB
BDI # 24715496
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
272
Other Features:
Single Row | Extra Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
30
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
518.312
03BCP1300GRLAB
Description
03BCP1300GRLAB PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 13"
Part # 03BCP1300GRLAB
BDI # 24715498
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
272
Other Features:
Single Row | Extra Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
30
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
518.312
03BCP1500EXLAB
Description
03BCP1500EXLAB PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 15"
Part # 03BCP1500EXLAB
BDI # 24715508
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
292
Other Features:
Single Row | Extra Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
31.7
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
558.8
01BCP480MEXLAB
Description
01BCP480MEXLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 480MM POR
Part # 01BCP480MEXLAB
BDI # 24714589
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
144
Other Features:
Single Row | Medium Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
32.1
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
483
01BCP530MGRLAB
Description
01BCP530MGRLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 530MM POR
Part # 01BCP530MGRLAB
BDI # 24714599
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
168
Other Features:
Single Row | Medium Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
35.6
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
533