Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
52.6
Other Features:
Single Row | Accu-Lok Collar Locking
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.6
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
70
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
66.6
Other Features:
Single Row | Accu-Lok Collar Locking
Global Part Number GPN:
500571
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.3
Housing Material:
Nickel Coated Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UEECH207-20NPMZ20RF
Description
UEECH207-20NPMZ20RF HANGER BEARING ; 1-1/4" ID
Part # UEECH207-20NPMZ20RF
BDI # 119196
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43.9
Other Features:
Single Row | Spherical | Wide Inner Race | Accu-Lok Collar Locking
Housing Style:
Hanger Unit
Housing Material:
Nickel Coated Cast Iron
Mounting Method:
Concentric Collar
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
92.075
Base to Center Height - Millimeter:
69.85
Rolling Element:
Ball Bearing
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43.9
Other Features:
Single Row | Spherical | Wide Inner Race | Accu-Lok Collar Locking
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
92.075
Base to Center Height - Millimeter:
69.85
Rolling Element:
Ball Bearing
UEP212-39NP
Description
UEP212-39NP PILLOW BLOCK BEARING ; 2-7/16" ID
Part # UEP212-39NP
BDI # 121105
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
66.6
Other Features:
Single Row | Accu-Lok Collar Locking
Global Part Number GPN:
500572
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.3
Housing Material:
Nickel Coated Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2