01BCP530MEXLAB
Description
01BCP530MEXLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 530MM POR
Part # 01BCP530MEXLAB
BDI # 24714597
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
168
Other Features:
Single Row | Medium Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
35.6
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
533
01BCP2400EXLAB
Description
01BCP2400EXLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 24" POR
Part # 01BCP2400EXLAB
BDI # 24714553
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
172
Other Features:
Single Row | Medium Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
35.8
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
596.9
02BCP560MEXLAB
Description
02BCP560MEXLAB PILLOW BLOCK UNIT ; HEAVY DUTY 560MM POR
Part # 02BCP560MEXLAB
BDI # 24715000
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
233
Other Features:
Single Row | Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
36.6
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
616
02BCP2300GRLAB
Description
02BCP2300GRLAB PILLOW BLOCK UNIT ; HEAVY DUTY 23" POR
Part # 02BCP2300GRLAB
BDI # 24714946
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
232
Other Features:
Single Row | Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
37.7
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
635
03EBCP560MGRLAB
Description
03EBCP560MGRLAB PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 560MM
Part # 03EBCP560MGRLAB
BDI # 24715842
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
310
Other Features:
Single Row | Enhanced Extra Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
37
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
622