TB-PSEZ-012-P
Description
TB-PSEZ-012-P PILLOW BLK BALL BRG ; NON RETURNABLE
Part # TB-PSEZ-012-P
BDI # 242546
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31.242
Other Features:
E-Z Kleen Corrosion Resistant Insert
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
2
Housing Material:
Polymer
Mounting Method:
Shaft Mount
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
33.35
SUCSP204-12-IP69K/F
Description
SUCSP204-12-IP69K/F PILLOW BLOCK BEARING ; 3/4" BORE SS LOCKING
Part # SUCSP204-12-IP69K/F
BDI # 27641198
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31
Other Features:
Single Row | Standard Duty | Standard Food Grade Grease | Hygienic Mounted
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.8
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
33.35