UCP-1.3/4MFG1
Description
UCP-1.3/4MFG1 BEARING UNIT, ULTRA CLASS (SMARTCATALOG)
Part # UCP-1.3/4MFG1
BDI # 25265545
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.2
Other Features:
Single Row | Light Duty | Wide Inner Ring | Has Flinger | Black Oxide Coating
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
53.975