03EBCP460MEXLAB
Description
03EBCP460MEXLAB PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 460MM
Part # 03EBCP460MEXLAB
BDI # 24715836
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
294
Other Features:
Single Row | Enhanced Extra Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
30.7
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
550
03EBCP460MGRLAB
Description
03EBCP460MGRLAB PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 460MM
Part # 03EBCP460MGRLAB
BDI # 24715838
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
294
Other Features:
Single Row | Enhanced Extra Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
30.7
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
550