Page 1 of 12

Next

Compare
P2B-K-040MR

COMPARE

P2B-K-040MR

Description
P2B-K-040MR PILLOW BLOCK BEARING

DODGE

Part # 080288

BDI # 20495055

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 72.009
Other Features: Double Row | Heavy Duty | Optional E-Tect Seal | Double Collar | With Set Screw
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 7.2

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 64

Price Inventory : Available to order
Loading Price
QTY
UCHB205D1

COMPARE

UCHB205D1

Description
UCHB205D1 HANGER BEARING UNIT

NTN

Part # UCHB205D1

BDI # 1233819

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 34.112
Other Features: Single Row | Wide Inner Ring | With Slinger
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 78
Base to Center Height - Millimeter: 64
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
SCHB-206

COMPARE

SCHB-206

Description
SCHB-206 MOUNTED HANGER BEARING ; NON-RETURNABLE

SEALMASTER

Part # 709972

BDI # 355209

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 38.1
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 79.4
Base to Center Height - Millimeter: 64
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
UCHB206D1

COMPARE

UCHB206D1

Description
UCHB206D1 HANGER BEARING UNIT ; CAST IRON

NTN

Part # UCHB206D1

BDI # 1413504

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 34.112
Other Features: Single Row | Spherical
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 78
Base to Center Height - Millimeter: 64
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
SEHB-206

COMPARE

SEHB-206

Description
SEHB-206 MOUNTED HANGER BEARING ; NON-RETURNABLE

SEALMASTER

Part # 709980

BDI # 355250

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 38.1
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 79.4
Base to Center Height - Millimeter: 64
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY