Page 1 of 4

Next

Compare
SCHB-SCED-107

COMPARE

SCHB-SCED-107

Description
SCHB-SCED-107 HANGER BALL BRG ; NON RETURNABLE

DODGE

Part # SCHB-SCED-107

BDI # 22270047

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.276
Other Features: Single Row | Wide Inner Ring | Screw Conveyor Unit
Housing Style: Hanger Unit
Housing Material: Ductile Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 101.6
Base to Center Height - Millimeter: 73.152
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
P2B-DIAH-115R MOD;050694

COMPARE

P2B-DIAH-115R MOD;050694

Description
P2B-DIAH-115R MOD ; 050694 PB BRG, TYPE K DOUBLE-INTERLOCK (SMARTCATALOG)

DODGE

Part # 050694

BDI # 27297085

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 88.9
Other Features: Double Row | Heavy Duty | Optional E-Tect Seal | Double Collar | With Set Screw | Air Handling
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 7.9

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 73.152

Price Inventory : Available to order
Loading Price
QTY
SCHB-SC-108-HT

COMPARE

SCHB-SC-108-HT

Description
SCHB-SC-108-HT HANGER BALL BRG ; NON RETURNABLE

DODGE

Part # SCHB-SC-108-HT

BDI # 22269531

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.276
Other Features: Single Row | Wide Inner Ring | Screw Conveyor Unit | High Temperature Range Up to 400 Degree F
Housing Style: Hanger Unit
Housing Material: Ductile Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 101.6
Base to Center Height - Millimeter: 73.152
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
SCHB-SC-110 MOD

COMPARE

SCHB-SC-110 MOD

Description
SCHB-SC-110 MOD HANGER BALL BRG ; NON RETURNABLE

DODGE

Part # SCHB-SC-110 MOD

BDI # 22269576

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.276
Other Features: Single Row | Wide Inner Ring | Screw Conveyor Unit | Modified
Housing Style: Hanger Unit
Housing Material: Ductile Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 101.6
Base to Center Height - Millimeter: 73.152
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
SCHB-SC-107-FF

COMPARE

SCHB-SC-107-FF

Description
SCHB-SC-107-FF HANGER BALL BRG ; NON RETURNABLE

DODGE

Part # SCHB-SC-107-FF

BDI # 23677595

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.276
Other Features: Single Row | Wide Inner Ring | Screw Conveyor Unit | Dual Guard Plus Seal
Housing Style: Hanger Unit
Housing Material: Ductile Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 101.6
Base to Center Height - Millimeter: 73.152
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY