P4B-EXL-300E-HT;140583
Description
P4B-EXL-300E-HT PIL BLOCK BRG, EXL BEARINGS (SMARTCATALOG)
Part # 140583
BDI # 27293720
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
114.3
Other Features:
Double Row | Double Collar | With Set Screw | High Temperature Range From 225 to 400 Degree F
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.4
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
79.502
P2B-EXL-300RE-DRY;140869
Description
P2B-EXL-300RE-DRY PIL BLOCK BRG, EXL BEARINGS (SMARTCATALOG)
Part # 140869
BDI # 27294575
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
114.3
Other Features:
Double Row | Double Collar | With Set Screw
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
79.502
P2B-EXL-300RE MOD;080245
Description
P2B-EXL-300RE MOD ; 080245 PIL BLOCK BRG, EXL BEARINGS (SMARTCATALOG)
Part # 080245
BDI # 27290995
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
114.3
Other Features:
Double Row | Double Collar | With Set Screw
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
79.502
P2B-EXL-075MRE HT;395787
Description
P2B-EXL-075MRE HT PIL BLOCK BRG, EXL BEARINGS (SMARTCATALOG)
Part # 395787
BDI # 27320271
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
114
Other Features:
Double Row | Double Collar | With Set Screw | High Temperature Range From 225 to 400 Degree F
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
79.502
P2B-EXL-075MR HT;395786
Description
P2B-EXL-075MR HT PIL BLOCK BRG, EXL BEARINGS (SMARTCATALOG)
Part # 395786
BDI # 27299690
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
114
Other Features:
Double Row | Double Collar | With Set Screw | High Temperature Range From 225 to 400 Degree F
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
79.502