Page 1 of 9

Next

Compare
P2B-SCB-215-HT;144764

COMPARE

P2B-SCB-215-HT;144764

Description
P2B-SCB-215-HT PILLOW BLOCK BEARING (SMARTCATALOG)

DODGE

Part # 144764

BDI # 27452500

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 59.182
Other Features: Single Row | Normal Duty | Wide Inner Ring | Low Base | High Temperature Range From 225 to 400 Degree F
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 9

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 84.1

Price Inventory : Available to order
Loading Price
QTY
P2B-SCB-215

COMPARE

P2B-SCB-215

Description
P2B-SCB-215; 123727 PILLOW BLK BALL BRG ; NON RETURNABLE

DODGE

Part # P2B-SCB-215

BDI # 258392

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 57.937
Other Features: Single Row | Low Base
Global Part Number GPN: 521947
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
UELPL-2.13/16R

COMPARE

UELPL-2.13/16R

Description
UELPL-2.13/16R FLANGED BEARING UNIT ; ULTRA CLASS

NTN

Part # UELPL-2.13/16R

BDI # 17151468

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 92
Other Features: Single Row | Low Base
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 9.5

Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 84.1

Price Inventory : Available to order
Loading Price
QTY
UCPL-2.15/16R

COMPARE

UCPL-2.15/16R

Description
UCPL-2.15/16R PILLOW BLOCK BEARING ; NON RETURNABLE

NTN

Part # UCPL-2.15/16R

BDI # 1234601

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 77.8
Other Features: Single Row
Global Part Number GPN: 500406
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
P2B-SCB-215 MOD

COMPARE

P2B-SCB-215 MOD

Description
P2B-SCB-215 MOD; 079815 PILLOW BLK BRG ; NON RETURNABLE

DODGE

Part # P2B-SCB-215 MOD

BDI # 22269551

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 59.182
Other Features: Single Row | Low Base
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 9

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 84.1

Price Inventory : Available to order
Loading Price
QTY