MMC5107
Description
MMC5107 CARTRIDGE ROLLER BEARING ; 1-7/16" SHAFT DIA
Part # 7568636
BDI # 18145416
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.438
Length Thru Bore - Millimeter:
90.5
Length Thru Bore - Inch:
3.563
Other Features:
Double Row | Self Aligning | Heavy Duty | Double Collar | Double Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
40.132
Other Features:
Single Set Collar
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Length Thru Bore - Millimeter:
79.502
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
2200U
Description
2200U INSERT ROLLER BEARING ; 2" ID X 3.546" OD X 1.53" WD
Part # 7555630
BDI # 18139498
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
38.862
Inch - Metric:
Inch
Outside Diameter - Inch:
3.544
Length Thru Bore - Millimeter:
79.502
Length Thru Bore - Inch:
3.13
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
ZMC2108
Description
ZMC2108 CARTRIDGE ROLLER BEARING ; 1-1/2" BORE 3.437" OD NON EXPANSION
Part # 7552630
BDI # 18148778
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.438
Length Thru Bore - Millimeter:
73.025
Length Thru Bore - Inch:
2.875
Other Features:
Double Row | Self Aligning | Normal Duty | Single Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
38.862
Inch - Metric:
Inch
Outside Diameter - Inch:
3.544
Length Thru Bore - Millimeter:
83.312
Length Thru Bore - Inch:
3.28
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar