UCFU206-104D1
Description
UCFU206-104D1 TRADITIONAL BEARING UNIT
Part # UCFU206-104D1
BDI # 17150732
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19.05
Other Features:
Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34.925
Outer Race Profile:
Cylindrical
Global Part Number GPN:
563708
Mounting Method:
Set Screw
NP-34
Description
NP-34 PILLOW BLOCK BALL BEARING ; 2-1/8" BORE 2-1/2" BASE-CTR HGT 2 HOLE
Part # 700199
BDI # 353463
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.575
Other Features:
Single Row
Global Part Number GPN:
6594
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
NP1.7/16EC
Description
NP1.7/16EC PILLOW BLOCK MOUNTED UNIT ; 2 BOLT 36.512MM X 93MM X 47.6MM
Part # NP1.7/16EC
BDI # 1192067
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.88
Other Features:
Single Row | Self-Lubrication
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6
UCFLU-1.15/16
Description
UCFLU-1.15/16 FLANGED BLOCK BEARING ; CAST IRON
Part # UCFLU-1.15/16
BDI # 1233617
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.613
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Wide Inner Race | Has Flinger
Global Part Number GPN:
553936
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw