Page 1 of 931

Next

Compare
SA202-10 FP9

COMPARE

SA202-10 FP9

Description
SA 202-10 FP9 INSERT BEARING ; ECC LOCKING COLLAR

RINGBALL

Part # SA202-10 FP9

BDI # 18175344

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 13
Other Features: Single Row

Inch - Metric: Inch
Outside Diameter - Inch: 1.575
Length Thru Bore - Millimeter: 28.6
Outer Race Profile: Spherical
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
UCF204-012D1

COMPARE

UCF204-012D1

Description
UCF204-012D1 FLANGE BLOCK BEARING ; CAST IRON

NTN

Part # UCF204-012D1

BDI # 1232363

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 31
Nominal Bolt Circle Diameter Round - Inch: 3.5
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Light Duty
Global Part Number GPN: 552714
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
NAP 204-12

COMPARE

NAP 204-12

Description
NAP 204-12 SOLID PILLOWBLOCK BRG ; NORMAL DTY BLOCK W/ ECC LOCKING CLR

RINGBALL

Part # NAP 204-12

BDI # 18135181

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 43.5
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 3.8

Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 33.3

Price Inventory : In stock
Loading Price
QTY
AELS204-012N

COMPARE

AELS204-012N

Description
AELS204-012N INSERT BEARING ; 0.75IN IDX1.8504IN ODX0.8465IN WD

NTN

Part # AELS204-012N

BDI # 1214181

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 14
Other Features: Single Row | Light Duty | Steel Cage | Snap Ring Groove

Inch - Metric: Inch
Outside Diameter - Inch: 1.85
Length Thru Bore - Millimeter: 31
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
UCF204-012D1

COMPARE

UCF204-012D1

Description
UCF204-012D1 FLANGE MOUNTED UNIT ; 4-BOLT

NSK

Part # UCF204-012D1

BDI # 17761284

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 31
Nominal Bolt Circle Diameter Round - Inch: 3.5

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY