Page 1 of 611

Next

Compare
UC205-014D1

COMPARE

UC205-014D1

Description
UC205-014D1 INSERT BEARING ; 0.875"ID 2.0472"OD 1.3425"W SET SCREW

NTN

Part # UC205-014D1

BDI # 1231915

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 17
Other Features: Single Row | Light Duty | Steel Cage
Inch - Metric: Inch

Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 34.1
Outer Race Profile: Spherical
Global Part Number GPN: 564631
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
AELS205-014

COMPARE

AELS205-014

Description
AELS205-014 INSERT BEARING MOUNTED UNIT ; 1-ROW

NSK

Part # AELS205-014

BDI # 17758819

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 15
Other Features: Single Row | Light Duty | Steel Cage | Has Trash Guard

Inch - Metric: Inch
Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 31
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
UCFL204D1

COMPARE

UCFL204D1

Description
UCFL204D1 FLANGE MOUNTED UNIT ; 2-BOLT 20 MM BORE CAST IRON SET SCREW

NSK

Part # UCFL204D1

BDI # 1195184

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Metric
Length Thru Bore - Millimeter: 31
Nominal Bolt Circle Diameter Round - Inch: 3.5

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
NP20

COMPARE

NP20

Description
NP20 PILLOW BLOCK MOUNTED UNIT ; SELF-LUBE CAST IRON

RHP BEARING

Part # NP20

BDI # 1192121

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 30.96
Other Features: Single Row | Self-Lubrication
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 3.8

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 33.3

Price Inventory : In stock
Loading Price
QTY
UCF204D1

COMPARE

UCF204D1

Description
UCF204D1 FLANGE MOUNTED UNIT ; 4-BOLT 20MM BORE CAST IRON SET SCREW LCK

NSK

Part # UCF204D1

BDI # 1195112

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Metric
Length Thru Bore - Millimeter: 31
Nominal Bolt Circle Diameter Round - Inch: 3.5

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY