CHB2205PL
Description
CHB2205PL HANGER BEARING, 1 1/2" STYLE 220 PLASTECH BRG (SMARTCATALOG)
Part # CHB2205PL
BDI # 26374358
Features
Inch - Metric:
Inch
Bore - Millimeter:
61.925
Bore - Inch:
2.438
Hanger Type:
220 | 226 | 326 | 30
Bearing Material:
Plastic
Housing Style:
Hanger
Rolling Element:
Plain
Product Name:
Hanger Bearing
CHB2203PL
Description
CHB2203PL HANGER BEARING, 1-1/2" PLASTECH HGR BRG (SMARTCATALOG)
Part # CHB2203PL
BDI # 26389951
Features
Inch - Metric:
Inch
Bore - Millimeter:
38.1
Bore - Inch:
1.5
Hanger Type:
220 | 226 | 326 | 30
Bearing Material:
Plastic
Housing Style:
Hanger
Rolling Element:
Plain
Product Name:
Hanger Bearing
CHB2204PL
Description
CHB2204PL HANGER BEARING ; 2" PLASTECH HGR BRG
Part # CHB2204PL
BDI # 26386936
Features
Inch - Metric:
Inch
Bore - Millimeter:
50.8
Bore - Inch:
2
Hanger Type:
220 | 226 | 326 | 30
Bearing Material:
Plastic
Housing Style:
Hanger
Rolling Element:
Plain
Product Name:
Hanger Bearing
PEB22439FH
Description
PEB22439FH PILLOW BLOCK ROLLER BEARING ; 2-7/16" BORE 4-BOLT
Part # PEB22439FH
BDI # 24088793
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Other Features:
Double Row | Single Collar
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
69.85
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Other Features:
Double Row | Single Collar
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
69.85