ZMC9115
Description
ZMC9115 CARTRIDGE ROLLER BEARING ; 1-15/16" BORE 4-17/32" OD 2-9/16" WID
Part # 7568767
BDI # 18148867
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.531
Length Thru Bore - Millimeter:
80.162
Length Thru Bore - Inch:
3.156
Other Features:
Double Row | Self Aligning | Extra Heavy Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
42.164
Inch - Metric:
Inch
Outside Diameter - Inch:
3.938
Length Thru Bore - Millimeter:
79.756
Length Thru Bore - Inch:
3.14
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
MMC5107
Description
MMC5107 CARTRIDGE ROLLER BEARING ; 1-7/16" SHAFT DIA
Part # 7568636
BDI # 18145416
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.438
Length Thru Bore - Millimeter:
90.5
Length Thru Bore - Inch:
3.563
Other Features:
Double Row | Self Aligning | Heavy Duty | Double Collar | Double Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
ZMC9207
Description
ZMC9207 CARTRIDGE ROLLER BEARING ; 2-7/16" SHAFT DIA
Part # 7568780
BDI # 18148871
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.875
Length Thru Bore - Millimeter:
97.638
Length Thru Bore - Inch:
3.844
Other Features:
Double Row | Self Aligning | Extra Heavy Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
ZMC2207
Description
ZMC2207 CARTRIDGE ROLLER BEARING ; 2-7/16" BORE 5" OD 2-5/8" HOUSING WID
Part # 7552750
BDI # 18148783
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Other Features:
Double Row | Self Aligning | Normal Duty | Single Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion