NA209-28
Description
NA 209-28 SOLID PILLOWBLOCK BRG ; NORMAL DTY INSERT ONLY W/ ECC LOCKINGCLR
Part # NA209-28
BDI # 18174886
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
3.346
Length Thru Bore - Millimeter:
56.3
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar
AEL210-114D1
Description
AEL210-114D1 INSERT BEARING ; STANDARD CLASS INSERTS
Part # AEL210-114D1
BDI # 1214032
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
20
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
43.7
Outer Race Profile:
Spherical
Global Part Number GPN:
564299
Mounting Method:
Eccentric Collar
MP-28T
Description
MP-28T PILLOW BLOCK BEARING UNIT ; NON-RETURNABLE GEN GOLD SKWEZLOC
Part # 705654
BDI # 352964
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.6
Other Features:
Single Row | Skwezloc
Global Part Number GPN:
6184
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.1
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UC209-28
Description
UC209-28 INSERT BALL BEARING ; 1-3/4" BORE INNER RING SET SCREW LCK
Part # UC209-28
BDI # 20353757
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
3.346
Length Thru Bore - Millimeter:
49.2
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
UCF209-28
Description
UCF209-28 FLANGE BLOCK BALL BEARING ; 1-3/4" BORE 4 BOLT CAST IRON HSG
Part # UCF209-28
BDI # 20353373
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.2
Nominal Bolt Circle Diameter Round - Inch:
5.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw