Page 1 of 104

Next

Compare
LSM360BR

COMPARE

LSM360BR

Description
LSM360BR INSERT BEARING ; RETAINED

TIMKEN

Part # LSM360BR

BDI # 20349659

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 76.2
Other Features: Single Row | Non-Expansion | Light Duty

Inch - Metric: Metric
Outside Diameter - Inch: 20.5
Length Thru Bore - Millimeter: 140
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Loading Price
QTY
LSM360BX

COMPARE

LSM360BX

Description
LSM360BX INSERT BEARING ; EXPANSION

TIMKEN

Part # LSM360BX

BDI # 20349661

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 76.2
Other Features: Single Row | Expansion | Light Duty

Inch - Metric: Metric
Outside Diameter - Inch: 20.5
Length Thru Bore - Millimeter: 140
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Loading Price
QTY
SDAF23072KX13 7/16

COMPARE

SDAF23072KX13 7/16

Description
SDAF23072KX13 7/16 SAF SPLIT PB HOUSING

TIMKEN

Part # SDAF 23072K X 13 7/16 FXOP

BDI # 1372958

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 412.75
Other Features: Double Row | Heavy Duty
Global Part Number GPN: 695919
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 35.8
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY
TAA30SN68K320SO

COMPARE

TAA30SN68K320SO

Description
TAA30SN68K320SO ; SPHERICAL RLR BRG SOLID-BLK HOUSED UNIT

TIMKEN

Part # TAA30SN68K320SO

BDI # 22085878

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 347
Other Features: Double Row
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 29.5

Housing Material: Cast Steel
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 320

Price Inventory : Available to order
Loading Price
QTY
TAA30SN76K360SO

COMPARE

TAA30SN76K360SO

Description
TAA30SN76K360SO ; SPHERICAL RLR BRG SOLID-BLK HOUSED UNIT

TIMKEN

Part # TAA30SN76K360SO

BDI # 22085882

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 361
Other Features: Double Row
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 31.9

Housing Material: Cast Steel
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 340

Price Inventory : Available to order
Loading Price
QTY