UEL215-215D1
Description
UEL215-215D1 INSERT BEARING ; 2.9375"ID 5.1181"OD 3.622"W
Part # UEL215-215D1
BDI # 1235224
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
34
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
5.118
Length Thru Bore - Millimeter:
92
Outer Race Profile:
Spherical
Global Part Number GPN:
564803
Mounting Method:
Eccentric Collar
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
82.55
Other Features:
Single Row
Global Part Number GPN:
6208
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
77.8
Other Features:
Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
1-1/2 Straight Pipe Female
Housing Outside Diameter - Millimeter:
165.1
Base to Center Height - Millimeter:
117.475
Rolling Element:
Ball Bearing
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
92
Other Features:
Single Row | Light Duty
Global Part Number GPN:
514400
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UC215-215D1
Description
UC215-215D1 INSERT BEARING MOUNTED UNIT ; 1-ROW
Part # UC215-215D1
BDI # 1195085
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
34
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
5.118
Length Thru Bore - Millimeter:
77.8
Outer Race Profile:
Spherical
Mounting Method:
Set Screw