5215U
Description
5215U INSERT ROLLER BEARING ; 2-15/16" ID X 130MM OD X 2.13" WD
Part # 7556130
BDI # 18140877
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
54.102
Inch - Metric:
Inch
Outside Diameter - Inch:
5.118
Length Thru Bore - Millimeter:
123.698
Length Thru Bore - Inch:
4.87
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
KBR3215
Description
KBR3215 FLANGED CARTRIDGE ROLLER BEARING ; 2-15/16" SHAFT DIA
Part # 7561520
BDI # 18143947
Features
Cartridge Pilot Diameter - Inch:
6.378
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
106.756
Nominal Bolt Circle Diameter Round - Inch:
7.5
Housing Configuration:
1 Piece Solid
Other Features:
Double Row
Global Part Number GPN:
553184
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
MBR9215
Description
MBR9215 FLANGED BLOCK ROLLER BEARING ; 2-15/16" SHAFT DIA
Part # 7568418
BDI # 18144500
Features
Cartridge Pilot Diameter - Inch:
7.375
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
107.95
Nominal Bolt Circle Diameter Round - Inch:
8.5
Housing Configuration:
1 Piece Solid
Other Features:
Double Row
Global Part Number GPN:
555415
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
KP5215
Description
KP5215 PILLOW BLOCK ROLLER BEARING ; 2-15/16" SHAFT DIA
Part # 7564233
BDI # 18143746
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
123.825
Other Features:
Double Row | Double Collar
Global Part Number GPN:
503098
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.8
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
MA3215F
Description
MA3215F PILLOW BLOCK ROLLER BEARING ; 2-15/16" SHAFT DIA
Part # 7565379
BDI # 18144456
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
106.756
Other Features:
Double Row
Global Part Number GPN:
502786
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.1
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4