Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
111.125
Other Features:
Double Row | Single Collar
Global Part Number GPN:
502153
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
ZT102085MM
Description
ZT102085MM TAKE-UP ROLLER BEARING ; 85MM SHAFT DIA CAST IRON
Part # ZT102085MM
BDI # 24126296
Features
Inch - Metric:
Metric
Slot to Slot Distance - Inch:
6.812
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Slot Width - Inch:
1.812
Slot to Slot Distance - Millimeter:
173.02
Other Features:
Double Row | Normal Duty | Clearance Seal | With Set Screw | Optional AT - FT - GT - ST Frame
Global Part Number GPN:
677967
Housing Style:
Unit Only
Rolling Element:
Spherical Roller Bearing
ZAS2085MM
Description
ZAS2085MM PILLOW BLOCK ROLLER BEARING ; 85MM SHAFT CAST IRON 2-BOLT
Part # ZAS2085MM
BDI # 24126450
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
111.125
Other Features:
Double Row | Single Collar
Global Part Number GPN:
493965
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
ZF5085MM
Description
ZF5085MM FLG BLK RLR BRG ; POR MTO 85MM SHAFT DIA
Part # ZF5085MM
BDI # 24126634
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
134.95
Nominal Bolt Circle Diameter Round - Inch:
9.5
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Double Collar | With Set Screw
Global Part Number GPN:
554344
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
241
6085MMU
Description
6085MMU INSERT RLR BRG ; POR MTO 85MM SHFT DIA SHURLOK ADTR MNTD
Part # 6085MMU
BDI # 24127230
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
58.75
Other Features:
Shurlok Tapered Adapter
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Length Thru Bore - Millimeter:
127.79
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve