LSM170BRHSDQKPS
Description
LSM170BRHSDQKPS PILLOW BLOCK CYL RLR BRG ; NON-RETURNABLE 170MM BORE RETAINED
Part # LSM170BRHSDQKPS
BDI # 21955591
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
109
Other Features:
Single Row | Light Duty | With Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.3
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
235
LSM170BXHATL
Description
LSM170BXHATL CYL RLR BEARING HOUSING ; NON-RETURNABLE EXPANSION
Part # LSM170BXHATL
BDI # 20349447
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
12.75
Length Thru Bore - Millimeter:
109
Length Thru Bore - Inch:
4.291
Other Features:
Single Row | Split Roller | Light Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
LSM170BX
Description
LSM170BX INSERT BEARING ; NON-RETURNABLE EXPANSION
Part # LSM170BX
BDI # 20349445
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
55.5
Other Features:
Single Row | Expansion | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
11.25
Length Thru Bore - Millimeter:
109
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
LSM170BRHSATL
Description
LSM170BRHSATL PILLOW BLOCK CYL RLR BRG ; NON-RETURNABLE RETAINED
Part # LSM170BRHSATL
BDI # 20349443
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
109
Other Features:
Single Row | Light Duty | With Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.3
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
235
LSM170BRHATL
Description
LSM170BRHATL CYL RLR BEARING HOUSING ; NON-RETURNABLE RETAINED
Part # LSM170BRHATL
BDI # 20349439
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
12.75
Length Thru Bore - Millimeter:
109
Length Thru Bore - Inch:
4.291
Other Features:
Single Row | Split Roller | Light Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion