MSE615BX
Description
MSE615BX INSERT BEARING ; NON-RETURNABLE EXPANSION
Part # MSE615BX
BDI # 20350861
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
83.3
Other Features:
Single Row | Expansion | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
13
Length Thru Bore - Millimeter:
140
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
MSE615BXHFATL
Description
MSE615BXHFATL FLANGE BLK CYL RLR BRG ; NON-RETURNABLE EXPANSION
Part # MSE615BXHFATL
BDI # 20350865
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
140
Nominal Bolt Circle Diameter Round - Inch:
20.6
Housing Configuration:
2 Piece Split
Other Features:
Single Row | Wide Inner Ring | Medium Duty
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Nominal Bolt Circle Diameter Round - Millimeter:
524
Number of Mounting Holes:
4
MSE615BRHATL
Description
MSE615BRHATL CYL RLR BEARING HOUSING ; NON-RETURNABLE RETAINED
Part # MSE615BRHATL
BDI # 20350855
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15
Length Thru Bore - Millimeter:
140
Length Thru Bore - Inch:
5.512
Other Features:
Single Row | Split Roller | Medium Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
MSE700BX
Description
MSE700BX INSERT BEARING ; NON-RETURNABLE EXPANSION
Part # MSE700BX
BDI # 20350881
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
83.3
Other Features:
Single Row | Expansion | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
13
Length Thru Bore - Millimeter:
140
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
MSE700BXHATL
Description
MSE700BXHATL CYL RLR BEARING HOUSING ; NON-RETURNABLE EXPANSION
Part # MSE700BXHATL
BDI # 20350883
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15
Length Thru Bore - Millimeter:
140
Length Thru Bore - Inch:
5.512
Other Features:
Single Row | Split Roller | Medium Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion