LSM180BRHSDQRSS
Description
LSM180BRHSDQRSS SPLIT CRB HOUSED UNIT ; NON-RETURNABLE
Part # LSM180BRHSDQRSS
BDI # 21955619
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
109
Other Features:
Single Row | Light Duty | With Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.3
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
235
LSM180BXHSATL
Description
LSM180BXHSATL PILLOW BLOCK CYL RLR BRG ; NON-RETURNABLE EXPANSION
Part # LSM180BXHSATL
BDI # 20349473
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
109
Other Features:
Single Row | Light Duty | With Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.3
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
235
LSM180BRHSATL
Description
LSM180BRHSATL PILLOW BLOCK CYL RLR BRG ; NON-RETURNABLE RETAINED
Part # LSM180BRHSATL
BDI # 20349465
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
109
Other Features:
Single Row | Light Duty | With Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.3
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
235
LSM180BRHATL
Description
LSM180BRHATL CYL RLR BEARING HOUSING ; NON-RETURNABLE RETAINED
Part # LSM180BRHATL
BDI # 20349461
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
12.75
Length Thru Bore - Millimeter:
109
Length Thru Bore - Inch:
4.291
Other Features:
Single Row | Split Roller | Light Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
LSM180BR
Description
LSM180BR INSERT BEARING ; NON-RETURNABLE RETAINED
Part # LSM180BR
BDI # 20349459
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
55.5
Other Features:
Single Row | Non-Expansion | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
11.25
Length Thru Bore - Millimeter:
109
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar