LSE703BRHSAFQKPS
Description
LSE703BRHSAFQKPS PILLOW BLK CYL RLR BRG ; POR 7-3/16" BORE RETAINED
Part # LSE703BRHSAFQKPS
BDI # 22808597
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
200
Other Features:
Single Row | Light Duty | With Angled Split Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
23.8
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
209.55
MSE704BRHSAFQAFS
Description
MSE704BRHSAFQAFS PILLOW BLK CYL RLR BRG ; POR 7-1/4" BORE RETAINED
Part # MSE704BRHSAFQAFS
BDI # 22826600
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
156
Other Features:
Single Row | Medium Duty | With Angled Split Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
20
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
305
LSE704BR
Description
LSE704BR INSERT BEARING ; POR 7-1/4" BORE RETAINED
Part # LSE704BR
BDI # 22847822
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
60.3
Other Features:
Single Row | Non-Expansion | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
12.25
Length Thru Bore - Millimeter:
109
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
MSE704BXHSAFQARSS
Description
MSE704BXHSAFQARSS PILLOW BLK CYL RLR BRG ; POR 7-1/4" BORE EXPANSION
Part # MSE704BXHSAFQARSS
BDI # 22818663
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
156
Other Features:
Single Row | Medium Duty | With Angled Split Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
20
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
305
MSE703BR
Description
MSE703BR INSERT BEARING ; POR 7-3/16" BORE RETAINER
Part # MSE703BR
BDI # 22848043
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
90.5
Other Features:
Single Row | Non-Expansion | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
14.5
Length Thru Bore - Millimeter:
156
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar