Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Normal Duty | Snap Ring Groove | Corrosion Resistant
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
40.9
Outer Race Profile:
Spherical
Global Part Number GPN:
560662
Mounting Method:
Tapered Adapter Sleeve
UEL206D1
Description
UEL206D1 INSERT BEARING ; 30MM ID 62MM OD 48.4MM W
Part # UEL206D1
BDI # 1235193
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
48.4
Outer Race Profile:
Spherical
Global Part Number GPN:
564773
Mounting Method:
Eccentric Collar
MFC-306
Description
MFC-306 FLANGE CARTRIDGE BEARING UNIT ; NON-RETURNABLE
Part # 710186
BDI # 347968
Features
Cartridge Pilot Diameter - Inch:
3.375
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
42.88
Nominal Bolt Circle Diameter Round - Inch:
4.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Medium Duty | Has Flinger
Global Part Number GPN:
19329
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Set Screw
AEL206D1
Description
AEL206D1 INSERT BEARING ; 30MM BORE NARROW IR 62MM OD
Part # AEL206D1
BDI # 1214011
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
16
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
35.7
Outer Race Profile:
Spherical
Global Part Number GPN:
564281
Mounting Method:
Eccentric Collar
SNP30DEC
Description
SNP30DEC PILLOW BLOCK MOUNTED UNIT ; SELF-LUBE SHORT BASE CAST IRON
Part # SNP30DEC
BDI # 1194490
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
38.1
Other Features:
Single Row
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
2.6
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
42.9