G1109KRRB
Description
G1109KRRB + COL INSERT BEARING ; 1-9/16" BORE IR WID 3.15" OD
Part # G1109KRRB + COL
BDI # 1356154
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
21
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
56.363
Outer Race Profile:
Spherical
Global Part Number GPN:
561497
Mounting Method:
Eccentric Collar
UCP208-109D1
Description
UCP208-109D1 PILLOW BLOCK MOUNTED UNIT ; 2-BOLT
Part # UCP208-109D1
BDI # 17761390
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.2
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
49.2
UEL208-109D1
Description
UEL208-109D1 INSERT BEARING MOUNTED UNIT ; 1-ROW
Part # UEL208-109D1
BDI # 17761509
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
21
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
56.3
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar
UELFL208-109D1
Description
UELFL208-109D1 FLANGE MOUNTED UNIT ; 2-BOLT
Part # UELFL208-109D1
BDI # 17761730
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
56.3
Nominal Bolt Circle Diameter Round - Inch:
5.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
UCFC208-25
Description
UCFC208-25 FLANGE BLOCK BALL BEARING ; PILOTED ROUND
Part # UCFC208-25
BDI # 20353439
Features
Cartridge Pilot Diameter - Inch:
3.937
Cartridge Pilot Diameter - Millimeter:
100
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.2
Nominal Bolt Circle Diameter Round - Inch:
4.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Set Screw