AEL210-114D1
Description
AEL210-114D1 INSERT BEARING ; STANDARD CLASS INSERTS
Part # AEL210-114D1
BDI # 1214032
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
20
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
43.7
Outer Race Profile:
Spherical
Global Part Number GPN:
564299
Mounting Method:
Eccentric Collar
NP1.7/8
Description
NP1.7/8 PILLOW BLOCK MOUNTED UNIT ; SELF-LUBE CAST IRON
Part # NP1.7/8
BDI # 1192069
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.6
Other Features:
Single Row | Self-Lubrication
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2
GN114KRRB
Description
GN114KRRB + COL INSERT BRG ; 1-7/8" BORE IR WID 4.331" OD
Part # GN114KRRB + COL
BDI # 1356286
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
29
Other Features:
Single Row | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
66.675
Outer Race Profile:
Spherical
Global Part Number GPN:
561253
Mounting Method:
Eccentric Collar
E-4BF-TRB-1 7/8
Description
E-4BF-TRB-1 7/8 FLANGE BLOCK BRG ; 4-BOLT CAST IRON
Part # E-4BF-TRB-1 7/8
BDI # 1354354
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Wide Inner Race | With Set Screw
Global Part Number GPN:
603177
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.6
Nominal Bolt Circle Diameter Round - Inch:
7.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Medium Duty
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw