SDAF 23192K X 17
Description
SDAF 23192K X 17 SAF SPLIT PB HOUSING
Part # SDAF 23192K X 17.000 FXOP
BDI # 1372783
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
565.15
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
695954
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
48
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
SDAF 23092K X 17
Description
SDAF 23092K X 17 SAF SPLIT PB HOUSING
Part # SDAF 23092K X 17.000 FXOP
BDI # 1372759
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
488.95
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
695924
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
42.6
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
01B1700EX
Description
01B1700EX CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # COP.01B1700EX
BDI # 20518377
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
76.2
Other Features:
Single Row | Expansion Type | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
22.5
Length Thru Bore - Millimeter:
140
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02BCP1700EXLAB
Description
02BCP1700EXLAB PILLOW BLOCK UNIT ; HEAVY DUTY 17" POR
Part # 02BCP1700EXLAB
BDI # 24714917
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
200
Other Features:
Single Row | Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
30.2
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
514.35
02BCP1700GRLAB
Description
02BCP1700GRLAB PILLOW BLOCK UNIT ; HEAVY DUTY 17" POR
Part # 02BCP1700GRLAB
BDI # 24714920
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
200
Other Features:
Single Row | Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
30.2
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
514.35