Page 1 of 12

Next

Compare
UCFU-2.1/16

COMPARE

UCFU-2.1/16

Description
UCFU-2.1/16 FLANGED BEARING UNIT

NTN

Part # UCFU-2.1/16

BDI # 17150551

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.6
Nominal Bolt Circle Diameter Round - Inch: 7.2

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
UCPL-2.1/16

COMPARE

UCPL-2.1/16

Description
UCPL-2.1/16 ULTRA CLASS COMPLETE

NTN

Part # UCPL-2.1/16

BDI # 17150778

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.6
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6.9

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 61.9

Price Inventory : Available to order
Loading Price
QTY
UC211-201D1

COMPARE

UC211-201D1

Description
UC211-201D1 INSERT BEARING

NTN

Part # UC211-201D1

BDI # 1232041

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 25
Other Features: Single Row | Light Duty | Steel Cage
Inch - Metric: Inch

Outside Diameter - Inch: 3.937
Length Thru Bore - Millimeter: 55.6
Outer Race Profile: Spherical
Global Part Number GPN: 564677
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
UCFLU-2.1/16

COMPARE

UCFLU-2.1/16

Description
UCFLU-2.1/16 FLANGED BLOCK BEARING

NTN

Part # UCFLU-2.1/16

BDI # 1233629

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.6
Nominal Bolt Circle Diameter Round - Inch: 7.2
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Wide Inner Race | Has Flinger
Global Part Number GPN: 553924
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
UELPL-2.1/16

COMPARE

UELPL-2.1/16

Description
UELPL-2.1/16 ULTRA CLASS COMPLETE

NTN

Part # UELPL-2.1/16

BDI # 17151459

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 71.4
Other Features: Single Row | Low Base
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6.9

Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 61.9

Price Inventory : Available to order
Loading Price
QTY