Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.1
Nominal Bolt Circle Diameter Round - Inch:
8.3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
UC213-208D1
Description
UC213-208D1 INSERT BEARING MOUNTED UNIT ; 1-ROW
Part # UC213-208D1
BDI # 17761190
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
32
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
4.724
Length Thru Bore - Millimeter:
65.1
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.07
Nominal Bolt Circle Diameter Round - Inch:
8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
NP2.1/2
Description
NP2.1/2 PILLOW BLOCK MOUNTED UNIT ; SELF-LUBE CAST IRON
Part # NP2.1/2
BDI # 1192105
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.07
Other Features:
Single Row | Self-Lubrication
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.1
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
69.85
UCP213-208D1
Description
UCP213-208D1 PILLOW BLOCK BEARING ; CAST IRON
Part # UCP213-208D1
BDI # 1234132
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.1
Other Features:
Single Row
Global Part Number GPN:
514580
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2