01BC2400EXLAB
Description
01BC2400EXLAB CARTRIDGE BEARING ; MEDIUM DUTY 24" POR
Part # 01BC2400EXLAB
BDI # 24714437
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
33.125
Length Thru Bore - Millimeter:
172
Length Thru Bore - Inch:
6.772
Other Features:
Single Row | Split Roller | Medium Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
01BC2400GRLAB
Description
01BC2400GRLAB CARTRIDGE BEARING ; MEDIUM DUTY 24" POR
Part # 01BC2400GRLAB
BDI # 24714439
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
33.125
Length Thru Bore - Millimeter:
172
Length Thru Bore - Inch:
6.772
Other Features:
Single Row | Split Roller | Medium Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
01BCP2400EXLAB
Description
01BCP2400EXLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 24" POR
Part # 01BCP2400EXLAB
BDI # 24714553
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
172
Other Features:
Single Row | Medium Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
35.8
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
596.9
01BCP2400GRLAB
Description
01BCP2400GRLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 24" POR
Part # 01BCP2400GRLAB
BDI # 24714555
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
172
Other Features:
Single Row | Medium Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
35.8
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
596.9
01B2400EX
Description
01B2400EX CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 24" POR
Part # 01B2400EX
BDI # 24714335
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
84.1
Other Features:
Single Row | Expansion Type | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
30.5
Length Thru Bore - Millimeter:
172
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar