Features
Cartridge Pilot Diameter - Inch:
6.693
Cartridge Pilot Diameter - Millimeter:
170
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
82.6
Nominal Bolt Circle Diameter Round - Inch:
7.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Set Screw
UC216-302D1
Description
UC216-302D1 INSERT BEARING ; 3.125"ID 5.5118"OD
Part # UC216-302D1
BDI # 1232119
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
35
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
5.512
Length Thru Bore - Millimeter:
82.6
Outer Race Profile:
Spherical
Global Part Number GPN:
564694
Mounting Method:
Set Screw
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
6.5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
1.024
Slot to Slot Distance - Millimeter:
165.1
Slot Width - Millimeter:
26
Other Features:
Single Row | Light Duty | Wide Inner Race | Relubricatable
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
SDAF 22618 X 3 1/8
Description
SDAF 22618 X 3 1/8 SAF SPLIT PB HOUSING
Part # SDAF 22618L X 3.125 FXOP
BDI # 1372714
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
174.625
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
695884
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.8
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
SAF 22518 X 3 1/8
Description
SAF 22518 X 3 1/8 SPLIT PB BRG ASSY
Part # SAF 22518L X 3.125 FXOP
BDI # 1372104
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
158.75
Other Features:
Double Row
Global Part Number GPN:
696013
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2