SDAF 22620X 3 5/16

COMPARE

SDAF 22620X 3 5/16

Description
SDAF 22620X 3 5/16 SAF SPLIT PB HOUSING

TIMKEN

Part # SDAF 22620L X 3.313 FXOP

BDI # 1372719

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 187.325
Other Features: Double Row | Heavy Duty
Global Part Number GPN: 695889
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 13.9
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY
SAF 22620 X 3 5/16

COMPARE

SAF 22620 X 3 5/16

Description
SAF 22620 X 3 5/16 SPLIT PB HOUSING

TIMKEN

Part # SAF 22620L X 3.313 FXOP

BDI # 1372173

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 187.325
Other Features: Double Row
Global Part Number GPN: 696057
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 13.9
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY
UC217-53

COMPARE

UC217-53

Description
UC217-53 INSERT BALL BEARING ; NON-RETURNABLE

FAG

Part # UC217-53

BDI # 22388136

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 34
Other Features: Single Row | Steel Cage

Inch - Metric: Inch
Outside Diameter - Inch: 5.906
Length Thru Bore - Millimeter: 85.7
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY