Page 1 of 3

Next

Compare
2-36

COMPARE

2-36

Description
2-36 INSERT BEARING ; NON-RETURNABLE

SEALMASTER

Part # 700058

BDI # 354090

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 49.225
Other Features: Single Row | Standard Duty | Black Oxide Coated | Single Lock | Has Flinger
Inch - Metric: Inch

Outside Diameter - Inch: 5.906
Length Thru Bore - Millimeter: 85.725
Outer Race Profile: Spherical
Global Part Number GPN: 563909
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
ER-54

COMPARE

ER-54

Description
ER-54 INSERT BEARING ; NON-RETURNABLE 3-3/8"X1-15/16" SETSCREW

SEALMASTER

Part # 701095

BDI # 354244

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Outer Race Width - Millimeter: 49.225
Other Features: Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Inch - Metric: Inch

Outside Diameter - Inch: 5.906
Length Thru Bore - Millimeter: 85.725
Outer Race Profile: Cylindrical
Global Part Number GPN: 563473
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
SDAF 22520 X 3 3/8

COMPARE

SDAF 22520 X 3 3/8

Description
SDAF 22520 X 3 3/8 SAF SPLIT PB HOUSING

TIMKEN

Part # SDAF 22520L X 3.375 FXOP

BDI # 1372679

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 171.45
Other Features: Double Row | Heavy Duty
Global Part Number GPN: 695852
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 12.4
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY
SDAF 22620 X 3 3/8

COMPARE

SDAF 22620 X 3 3/8

Description
SDAF 22620 X 3 3/8 SAF SPLIT PB HOUSING

TIMKEN

Part # SDAF 22620L X 3.375 FXOP

BDI # 1372718

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 187.325
Other Features: Double Row | Heavy Duty
Global Part Number GPN: 695888
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 13.9
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY
SAF 22520 X 3 3/8

COMPARE

SAF 22520 X 3 3/8

Description
SAF 22520 X 3 3/8 BRG ASSY ; PILLOW BLK

TIMKEN

Part # SAF 22520L X 3.375 FXOP

BDI # 1372107

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 152.4
Other Features: Double Row
Global Part Number GPN: 696015
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 12.4
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY