UC218
Description
UC218 INSERT BALL BEARING ; 90MM BORE INNER RING SET SCREW LCK
Part # UC218
BDI # 21960097
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
38
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Length Thru Bore - Millimeter:
96
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
QAAPX18A090SEB
Description
QAAPX18A090SEB PILLOW BLOCK SPH RLR BRG
Part # QAAPX18A090SEB
BDI # 751898
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
131.572
Other Features:
Double Row | Double Collar
Global Part Number GPN:
513356
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.5
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
96
Other Features:
Single Row | Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
118
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
49
Other Features:
Single Row | Heavy Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Length Thru Bore - Millimeter:
64
Outer Race Profile:
Spherical
Mounting Method:
Tapered Adapter Sleeve
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
38.9
Other Features:
Single Row | Expansion | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
6
Length Thru Bore - Millimeter:
75
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar