SDAF 22526 X 4 3/8
Description
SDAF 22526 X 4 3/8 SAF SPLIT PB HOUSING
Part # SDAF 22526L X 4.375 FXOP
BDI # 1372690
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
203.2
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
695863
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
SDAF 22626 X 4 3/8
Description
SDAF 22626 X 4 3/8 SAF SPLIT PB HOUSING
Part # SDAF 22626L X 4.375 FXOP
BDI # 1372730
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
222.25
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
695899
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
18.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
SAF 22626 X 4 3/8
Description
SAF 22626 X 4 3/8 SPLIT PB HOUSING
Part # SAF 22626L X 4.375 FXOP
BDI # 1372184
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
222.25
Other Features:
Double Row
Global Part Number GPN:
696065
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
18.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
SAF 23026K X 4 3/8
Description
SAF 23026K X 4 3/8 SPLIT PB HOUSING
Part # SAF 23026K X 4.375 FXOP
BDI # 1372217
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
161.925
Other Features:
Double Row
Global Part Number GPN:
696090
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.6
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Sleeve Bearing
Outer Race Width - Millimeter:
0
Other Features:
Poly-Round | Gray Finish
Inch - Metric:
Inch
Outside Diameter - Inch:
4.921
Length Thru Bore - Millimeter:
72.39
Outer Race Profile:
Spherical
Mounting Method:
Set Screw Sleeve