MSM145BRHATL
Description
MSM145BRHATL CYL RLR BEARING HOUSING ; RETAINED
Part # MSM145BRHATL
BDI # 20351177
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
12.75
Length Thru Bore - Millimeter:
123.8
Length Thru Bore - Inch:
4.874
Other Features:
Single Row | Split Roller | Medium Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
MSM145BXHATL
Description
MSM145BXHATL CYL RLR BEARING HOUSING ; EXPANSION
Part # MSM145BXHATL
BDI # 20351181
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
12.75
Length Thru Bore - Millimeter:
123.8
Length Thru Bore - Inch:
4.874
Other Features:
Single Row | Split Roller | Medium Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
MSM145BXHSATL
Description
MSM145BXHSATL PILLOW BLOCK CYL RLR BRG ; EXPANSION
Part # MSM145BXHSATL
BDI # 20351183
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
123.8
Other Features:
Single Row | Medium Duty | With Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
22
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
210
MSM145BRHSATL
Description
MSM145BRHSATL PILLOW BLOCK CYL RLR BRG ; RETAINED
Part # MSM145BRHSATL
BDI # 20351179
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
123.8
Other Features:
Single Row | Medium Duty | With Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
22
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
210
02B145MEX
Description
COP.02B145MEX CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 145MM
Part # COP.02B145MEX
BDI # 22989443
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
66.7
Other Features:
Single Row | Expansion Type | Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
10.75
Length Thru Bore - Millimeter:
117.5
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar