P4B534-SFXT-150MTT
Description
P4B534-SFXT-150MTT; 046259 ; PILLOW BLOCK BEARING
Part # 046259
BDI # 244412
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
219.862
Other Features:
Double Row | Open End Cover
Global Part Number GPN:
520820
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
20.5
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
P4B-E-150MR
Description
P4B-E-150MR; 023638 PILLOW BLK RLR BRG ; TYPE E-EXTRA
Part # 023638
BDI # 241101
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
228.6
Other Features:
Double Row | Double Collar
Global Part Number GPN:
493747
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
18.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
LSM150BRHSDQKPS
Description
LSM150BRHSDQKPS PILLOW BLOCK CYL RLR BRG ; 150MM BORE RETAINED
Part # LSM150BRHSDQKPS
BDI # 21954830
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
98.4
Other Features:
Single Row | Light Duty | With Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
19.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
181
P4B330-USAF-150MTT
Description
P4B330-USAF-150MTT; 039383 ; PILLOW BLOCK BEARING
Part # 039383
BDI # 243398
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
264.312
Other Features:
Double Row | Open End Cover | Corrosion Resistant
Global Part Number GPN:
520991
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
22.3
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
73
Other Features:
Double Row | Solid Ring | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Length Thru Bore - Millimeter:
73
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve