Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
55.6
Other Features:
Single Row | Expansion | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
98.4
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
55.6
Other Features:
Single Row | Non-Expansion | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
98.4
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
LSM155BRHSATL
Description
LSM155BRHSATL PILLOW BLOCK CYL RLR BRG ; RETAINED
Part # LSM155BRHSATL
BDI # 20349391
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
98.4
Other Features:
Single Row | Light Duty | With Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
19.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
181
LSM155BXHFATL
Description
LSM155BXHFATL FLANGE BLK CYL RLR BRG ; EXPANSION
Part # LSM155BXHFATL
BDI # 20349397
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
98.4
Nominal Bolt Circle Diameter Round - Inch:
16.2
Housing Configuration:
2 Piece Split
Other Features:
Single Row | Wide Inner Ring | Light Duty
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
MSM155BRHATL
Description
MSM155BRHATL CYL RLR BEARING HOUSING ; RETAINED
Part # MSM155BRHATL
BDI # 20351215
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
13.25
Length Thru Bore - Millimeter:
123.8
Length Thru Bore - Inch:
4.874
Other Features:
Single Row | Split Roller | Medium Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion