Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
60.3
Other Features:
Single Row | Non-Expansion | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
12.25
Length Thru Bore - Millimeter:
109
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
60.3
Other Features:
Single Row | Expansion | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
12.25
Length Thru Bore - Millimeter:
109
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
LSE708BRHSAFQFS
Description
LSE708BRHSAFQFS PILLOW BLOCK CYL RLR BRG ; 7-1/2" BORE RETAINED
Part # LSE708BRHSAFQFS
BDI # 22824450
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
109
Other Features:
Single Row | Light Duty | With Angled Split Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
16.6
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
248
LSE708BXHFS
Description
LSE708BXHFS FLANGE BLK CYL RLR BEARING ; 7-1/2" BORE EXPANSION
Part # LSE708BXHFS
BDI # 22824458
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14.125
Length Thru Bore - Millimeter:
109
Length Thru Bore - Inch:
4.291
Other Features:
Single Row | Split Roller | Light Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
LSE708BXHSAFQFS
Description
LSE708BXHSAFQFS PILLOW BLOCK CYL RLR BRG ; 7-1/2" BORE EXPANSION
Part # LSE708BXHSAFQFS
BDI # 22824461
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
109
Other Features:
Single Row | Light Duty | With Angled Split Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
16.6
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
248